Zoro Homepage

Plastic Welding Rod

  • Mfr # BULK-WR-UHMWB-9

  • Zoro # G602695595


product price: $21.99
/ea

Key Features

Process
Plastic Welding
Polymer Type
UHMW Polyethylene
Weight
1 lb
Rod Shape
Round
Overall Length
92 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WR-UHMWB-9
Zoro #
G602695595
UPC #
193005458225
Country of Origin
United States

Dimensions

Overall Length
92 ft
Overall Diameter
3/16 in
For Maximum Material Thickness
3/16 in

Details

Item
Plastic Welding Rod
Material
UHMW Polyethylene
Color
Black
Process
Plastic Welding
Polymer Type
UHMW Polyethylene
Weight
1 lb
Rod Shape
Round
Material Grade
Standard
Minimum Operating Temperature
900 Degrees F
Maximum Operating Temperature
1,000 Degrees F

Description

Plastic Welding Rod, Material UHMW Polyethylene, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 92 ft, Color Black, Weight 1 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 900 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type UHMW Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.