Plow Bolt, 1/2"-13 Thrd Sz, 1 3/4" L, Flat Head, Steel, Zinc Plated
- Mfr # BULK-BOLT-2356
- Zoro # G909939767
product price:Â
$
3.15
/ea
Sold in multiples of 400 for
$1,260.00
Key Features
Thread Size
1/2"-13
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2356
- Zoro #
- G909939767
- UPC #
- 197666652251
- Country of Origin
- China
- Material
- Steel
- Finish
- Zinc Plated
- Plow Bolt Type
- Plow Bolt
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Thread Type
- UNC
- Head Style
- Flat
- Tensile Strength (PSI)
- 120,000 psi
- Fastener Industry Standards
- ASME B18.2.1, SAE J429
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 1 3/4"
- Head Height
- 0.396"
Description
Plow Bolt, Flat Head, Zinc Plated Grade 5 Steel, 1/2-13 x 1-3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.