
Plow Bolt, 1/2"-13 Thrd Sz, 2 1/2" L, Flat Head, Steel, Plain
Mfr # BULK-BOLT-2361
Zoro # G709939752
product price: $3.69
/eaSold in multiples of 200 for $738.00
Key Features
Thread Size
1/2"-13
Fastener Length
2 1/2"
Material
Steel
Finish
Plain
Plow Bolt Type
Plow Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-2361
Zoro #
G709939752
UPC #
197666652305
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Fastener Length
2 1/2"
Head Height
0.396"
Details
Material
Steel
Finish
Plain
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Tensile Strength (PSI)
150,000 psi
Fastener Industry Standards
ASME B18.2.1, SAE J429
Description
Plow Bolt, Flat Head, Grade 8 Steel, 1/2-13 x 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.