Shop USA INDUSTRIALS
See all product information
Create Account
Pole Barn Sheet Metal Screw with Neoprene-EPDM Blend Conical Washer, Indented Hex Washer Head,
- Mfr # BULK-SCRW-17198
- Zoro # G415848447
product price:Â
$
0.15
/ea
Sold in multiples of 2500 for
$375.00
Key Features
Flange Hex Head
Hex Drive
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SCRW-17198
- Zoro #
- G415848447
- UPC #
- -
- Country of Origin
- China
Details
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Hex
- Item
- Sheet Metal Screw
Description
Pole Barn Sheet Metal Screw with Neoprene-EPDM Blend Conical Washer, Indented Hex Washer Head, Hot Dip Galvanized Steel, 10-16 Thread, 1in Long, Type 17 Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.