Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycarbonate 12" L x 12" W x 3/4" Thick

  • Mfr # BULK-PS-PC-116

  • Zoro # G800436679


product price: $58.99
/ea
Sold in multiples of 2 for $117.98

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/4"
Plastic Color
Clear
Operating Temp. Range
-40 Degrees to 240 Degrees F
Width Tolerance
(-0.25" - +0.25")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-116
Zoro #
G800436679
UPC #
193005963095
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
Polycarbonate
Plastic Color
Clear
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Thickness Tolerance
(-0.004" - +0.004")
Standards
UL 94 V-2
Plastic Hardness
Rockwell R120
Friction Rating
Not Slippery
Shape
Sheet
Backing Type
Plain
Tensile Strength Rating
Good
Grade
Standard
Friction Coefficient
0.53
Water Absorption
0.0013
Water Absorption Rating
Good
Plastic Density
0.043 lbs / cu. in.
Impact Strength
14.0 ft. - lbs./in.
Plastic Clarity
Clear
Impact Strength Rating
Excellent

Description

Polycarbonate Plastic Sheet - 3/4" Thick x 12" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.