Zoro Homepage

Polycarbonate 4 ft L x 2 in W x 3/16 in Thick

  • Mfr # BULK-PS-PC-207

  • Zoro # G2424574


product price: $10.45
/ea
Sold in multiples of 10 for $104.50

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16 in
Plastic Width
2 in
Plastic Length
4 ft
Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-207
Zoro #
G2424574
UPC #
193005347383
Country of Origin
China

Dimensions

Plastic Thickness
3/16 in
Plastic Width
2 in
Plastic Length
4 ft
Thickness
3/16 in
Width
2 in
Length
4 ft

Details

Item
Plastic Sheet
Plastic Material
Polycarbonate
Material
Polycarbonate
Plastic Grouping
Sheet Stock
Shape
Sheets

Description

Polycarbonate Plastic Bar,3/16 In. Thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.