Zoro Homepage

Polycarbonate 48" L x 12" W x 1/2" Thick

  • Mfr # BULK-PS-PC-276

  • Zoro # G200436477


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-276
Zoro #
G200436477
UPC #
193005963125
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
Polycarbonate
Plastic Color
Clear
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Thickness Tolerance
(-0.032" - +0")
Standards
UL 94 V-2
Shape
Sheet
Tensile Strength Rating
Good
Impact Strength
14.0 ft. - lbs./in.
Friction Coefficient
0.53
Plastic Hardness
Rockwell R120
Grade
Standard
Backing Type
Plain
Plastic Clarity
Clear
Friction Rating
Not Slippery
Impact Strength Rating
Excellent
Water Absorption
0.0013
Plastic Density
0.043 lbs / cu. in.
Water Absorption Rating
Good

Description

Polycarbonate Plastic Sheet - 1/2" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.