Zoro Homepage

Polycarbonate 48" L x 12" W x 3/4" Thick

  • Mfr # BULK-PS-PC-314

  • Zoro # G800436556


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/4"
Plastic Color
Clear
Thickness Tolerance
(-0.004" - +0.004")
Width Tolerance
(-0.25" - +0.25")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-314
Zoro #
G800436556
UPC #
193005963132
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
Polycarbonate
Plastic Color
Clear
Thickness Tolerance
(-0.004" - +0.004")
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 V-2
Water Absorption Rating
Good
Friction Coefficient
0.53
Grade
Standard
Plastic Hardness
Rockwell R120
Backing Type
Plain
Water Absorption
0.0013
Impact Strength Rating
Excellent
Plastic Clarity
Clear
Plastic Density
0.043 lbs / cu. in.
Impact Strength
14.0 ft. - lbs./in.
Friction Rating
Not Slippery
Shape
Sheet
Tensile Strength Rating
Good

Description

Polycarbonate Plastic Sheet - 3/4" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.