Zoro Homepage

Polycarbonate 48" L x 12" W x 3/8" Thick

  • Mfr # BULK-PS-PC-275

  • Zoro # G100436447


product price: $76.69
/ea
Sold in multiples of 2 for $153.38
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-275
Zoro #
G100436447
UPC #
193005963118
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
Polycarbonate
Plastic Color
Clear
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Thickness Tolerance
(-0.025" - +0")
Standards
UL 94 V-2
Tensile Strength Rating
Good
Shape
Sheet
Impact Strength
14.0 ft. - lbs./in.
Friction Coefficient
0.53
Plastic Hardness
Rockwell R120
Impact Strength Rating
Excellent
Backing Type
Plain
Water Absorption Rating
Good
Grade
Standard
Water Absorption
0.0013
Friction Rating
Not Slippery
Plastic Density
0.043 lbs / cu. in.
Plastic Clarity
Clear

Description

Polycarbonate Plastic Sheet - 3/8" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.