Zoro Homepage

Polycarbonate 6" L x 6" W x 3/4" Thick

  • Mfr # BULK-PS-PC-140

  • Zoro # G200436668


product price: $21.99
/ea
Sold in multiples of 5 for $109.95

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/4"
Plastic Color
Clear
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-140
Zoro #
G200436668
UPC #
193005963088
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
Polycarbonate
Plastic Color
Clear
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Thickness Tolerance
(-0.004" - +0.004")
Standards
UL 94 V-2
Water Absorption Rating
Good
Impact Strength
14.0 ft. - lbs./in.
Friction Rating
Not Slippery
Plastic Clarity
Clear
Friction Coefficient
0.53
Water Absorption
0.0013
Backing Type
Plain
Shape
Sheet
Grade
Standard
Plastic Hardness
Rockwell R120
Tensile Strength Rating
Good
Plastic Density
0.043 lbs / cu. in.
Impact Strength Rating
Excellent

Description

Polycarbonate Plastic Sheet - 3/4" Thick x 6" Wide x 6" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.