Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycarbonate Plastic Sheet 12" L x 6" W x 1/2" Thick

  • Mfr # BULK-PS-PC-127

  • Zoro # G7850523


product price: $13.99
/ea
Sold in multiples of 6 for $83.94

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-127
Zoro #
G7850523
UPC #
193005888954
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
6"
Thickness
1/2"
Length
12"

Details

Item
Plastic Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Thickness Tolerance
(-0.032" - +0")
Material
Polycarbonate
Plastic Hardness
Rockwell R120
Plastic Density
0.043 lbs / cu. in.
Plastic Clarity
Clear
Impact Strength
14.0 ft. - lbs./in.
Shape
Bar
Tensile Strength Rating
Good
Standards
UL 94 V-2
Friction Rating
Not Slippery
Friction Coefficient
0.53
Grade
Standard
Backing Type
Plain
Water Absorption Rating
Good
Water Absorption
0.0013
Impact Strength Rating
Excellent

Description

Polycarbonate Plastic Sheet - 1/2" Thick x 6" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.