Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycarbonate Plastic Sheet 12" L x 6" W x 1/8" Thick

  • Mfr # BULK-PS-PC-123

  • Zoro # G7865591


product price: $9.99
/ea
Sold in multiples of 11 for $109.89

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Width
6"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-123
Zoro #
G7865591
UPC #
193005888336
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
6"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
12"
Thickness
1/8"
Width
6"

Details

Item
Plastic Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Thickness Tolerance
(-0.011" - +0")
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material
Polycarbonate
Water Absorption Rating
Good
Plastic Clarity
Clear
Standards
UL 94 V-2
Water Absorption
0.0013
Shape
Bar
Plastic Hardness
Rockwell R120
Friction Coefficient
0.53
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
Friction Rating
Not Slippery
Impact Strength
14.0 ft. - lbs./in.
Plastic Density
0.043 lbs / cu. in.
Backing Type
Plain
Grade
Standard

Description

Polycarbonate Plastic Sheet - 1/8" Thick x 6" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.