Zoro Homepage

Polypropylene Plastic Sheet 12" L x 8" W x 1-1/2" Thick

  • Mfr # BULK-PS-PP-286

  • Zoro # G7865031


product price: $42.69
/ea
Sold in multiples of 3 for $128.07

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1-1/2"
Plastic Width
8"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-286
Zoro #
G7865031
UPC #
193005909062
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
8"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Length
12"
Thickness
1-1/2"
Width
8"
Width Tolerance
(-0.25" - +0.25")

Description

Polypropylene Plastic Sheet - 1-1/2" Thick x 8" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.