Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Plastic Sheet 12" L x 8" W x 2" Thick

  • Mfr # BULK-PS-PP-287

  • Zoro # G7857724


product price: $52.59
/ea
Sold in multiples of 2 for $105.18

Key Features

Plastic Material
Polypropylene
Plastic Thickness
2"
Plastic Width
8"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-287
Zoro #
G7857724
UPC #
193005909185
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
8"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width
8"
Width Tolerance
(-0.25" - +0.25")
Thickness
2"
Length
12"

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Operating Temp. Range
0 Degrees to 180 Degrees F
Tensile Strength
4,200 psi
Standards
FDA, UL 94 HB
Material
Polypropylene
Thickness Tolerance
(-0.031" - +0.008")
Impact Strength
1.2 ft. - lbs./in.
Friction Rating
Slippery
Water Absorption
0.0001
Friction Coefficient
0.5
Plastic Density
0.033 lbs / cu. in.
Grade
Standard
Plastic Hardness
Rockwell M85
Tensile Strength Rating
Poor
Plastic Clarity
Semi-Clear
Water Absorption Rating
Excellent
Backing Type
Plain
Impact Strength Rating
Poor
Shape
Sheet

Description

Polypropylene Plastic Sheet - 2" Thick x 8" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.