Zoro Homepage

Polypropylene Plastic Sheet 16" L x 16" W x 1-1/2" Thick

  • Mfr # BULK-PS-PP-330

  • Zoro # G7850724


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1-1/2"
Plastic Width
16"
Plastic Length
16"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-330
Zoro #
G7850724
UPC #
193005909123
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
16"
Plastic Length
16"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
16"
Length
16"
Thickness
1-1/2"

Description

Polypropylene Plastic Sheet - 1-1/2" Thick x 16" Wide x 16" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.