Zoro Homepage

Polypropylene Plastic Sheet 24" L x 24" W x 1-1/2" Thick

  • Mfr # BULK-PS-PP-354

  • Zoro # G7849141


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1-1/2"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-354
Zoro #
G7849141
UPC #
193005909154
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Thickness
1-1/2"
Length
24"
Width
24"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Material
Polypropylene
Operating Temp. Range
0 Degrees to 180 Degrees F
Impact Strength
1.2 ft. - lbs./in.
Thickness Tolerance
(-0" - +0.094")
Standards
FDA, UL 94 HB
Tensile Strength
4,200 psi
Friction Rating
Slippery
Friction Coefficient
0.5
Water Absorption
0.0001
Backing Type
Plain
Grade
Standard
Water Absorption Rating
Excellent
Plastic Density
0.033 lbs / cu. in.
Impact Strength Rating
Poor
Shape
Sheet
Plastic Hardness
Rockwell M85
Plastic Clarity
Semi-Clear
Tensile Strength Rating
Poor

Description

Polypropylene Plastic Sheet - 1-1/2" Thick x 24" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.