Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Plastic Sheet 24" L x 8" W x 1" Thick

  • Mfr # BULK-PS-PP-296

  • Zoro # G7861120


product price: $40.89
/ea
Sold in multiples of 2 for $81.78

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1"
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-296
Zoro #
G7861120
UPC #
193005909000
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
8"
Plastic Length
24"
Thickness
1"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
24"
Width
8"

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Standards
FDA, UL 94 HB
Impact Strength
1.2 ft. - lbs./in.
Material
Polypropylene
Thickness Tolerance
(-0.016" - +0")
Operating Temp. Range
0 Degrees to 180 Degrees F
Tensile Strength
4,200 psi
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Backing Type
Plain
Water Absorption
0.0001
Plastic Clarity
Semi-Clear
Plastic Density
0.033 lbs / cu. in.
Shape
Sheet
Friction Rating
Slippery
Friction Coefficient
0.5
Grade
Standard
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M85

Description

Polypropylene Plastic Sheet - 1" Thick x 8" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.