Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Plastic Sheet 24" L x 8" W x 1/2" Thick

  • Mfr # BULK-PS-PP-294

  • Zoro # G7849753


product price: $24.95
/ea
Sold in multiples of 4 for $99.80

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/2"
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-294
Zoro #
G7849753
UPC #
193005908935
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
8"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width
8"
Width Tolerance
(-0.25" - +0.25")
Length
24"

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Material
Polypropylene
Thickness Tolerance
(-0.028" - +0")
Standards
FDA, UL 94 HB
Impact Strength
1.2 ft. - lbs./in.
Operating Temp. Range
0 Degrees to 180 Degrees F
Tensile Strength
4,200 psi
Plastic Hardness
Rockwell M85
Plastic Clarity
Semi-Clear
Plastic Density
0.033 lbs / cu. in.
Backing Type
Plain
Friction Coefficient
0.5
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Friction Rating
Slippery
Water Absorption
0.0001
Grade
Standard
Shape
Sheet
Tensile Strength Rating
Poor

Description

Polypropylene Plastic Sheet - 1/2" Thick x 8" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.