Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Plastic Sheet 32" L x 16" W x 1/4" Thick

  • Mfr # BULK-PS-PP-336

  • Zoro # G7850602


product price: $36.15
/ea
Sold in multiples of 3 for $108.45

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/4"
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-336
Zoro #
G7850602
UPC #
193005891626
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/4"
Plastic Width
16"
Plastic Length
32"
Width
16"
Length
32"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/4"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Material
Polypropylene
Tensile Strength
4,200 psi
Impact Strength
1.2 ft. - lbs./in.
Thickness Tolerance
(-0.014" - +0")
Standards
FDA, UL 94 HB
Operating Temp. Range
0 Degrees to 180 Degrees F
Plastic Density
0.033 lbs / cu. in.
Shape
Sheet
Water Absorption Rating
Excellent
Plastic Clarity
Semi-Clear
Tensile Strength Rating
Poor
Friction Rating
Slippery
Impact Strength Rating
Poor
Backing Type
Plain
Water Absorption
0.0001
Plastic Hardness
Rockwell M85
Friction Coefficient
0.5
Grade
Standard

Description

Polypropylene Plastic Sheet - 1/4" Thick x 16" Wide x 32" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.