Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Plastic Sheet 48" L x 16" W x 1-1/2" Thick

  • Mfr # BULK-PS-PP-352

  • Zoro # G7846883


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1-1/2"
Plastic Width
16"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-352
Zoro #
G7846883
UPC #
193005909147
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
16"
Plastic Length
48"
Length
48"
Width
16"
Length Tolerance
(-1" - +1")
Thickness
1-1/2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Tensile Strength
4,200 psi
Material
Polypropylene
Thickness Tolerance
(-0" - +0.094")
Operating Temp. Range
0 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Impact Strength
1.2 ft. - lbs./in.
Shape
Sheet
Backing Type
Plain
Plastic Clarity
Semi-Clear
Tensile Strength Rating
Poor
Plastic Density
0.033 lbs / cu. in.
Water Absorption
0.0001
Friction Coefficient
0.5
Impact Strength Rating
Poor
Grade
Standard
Water Absorption Rating
Excellent
Friction Rating
Slippery
Plastic Hardness
Rockwell M85

Description

Polypropylene Plastic Sheet - 1-1/2" Thick x 16" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.