Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Plastic Sheet 48" L x 16" W x 1/2" Thick

  • Mfr # BULK-PS-PP-349

  • Zoro # G7848399


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/2"
Plastic Width
16"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-349
Zoro #
G7848399
UPC #
193005908973
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
16"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Length
48"
Width
16"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Operating Temp. Range
0 Degrees to 180 Degrees F
Thickness Tolerance
(-0.028" - +0")
Impact Strength
1.2 ft. - lbs./in.
Material
Polypropylene
Standards
FDA, UL 94 HB
Tensile Strength
4,200 psi
Tensile Strength Rating
Poor
Plastic Clarity
Semi-Clear
Backing Type
Plain
Water Absorption Rating
Excellent
Friction Coefficient
0.5
Plastic Density
0.033 lbs / cu. in.
Impact Strength Rating
Poor
Friction Rating
Slippery
Plastic Hardness
Rockwell M85
Grade
Standard
Water Absorption
0.0001
Shape
Sheet

Description

Polypropylene Plastic Sheet - 1/2" Thick x 16" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.