Zoro Homepage

Polypropylene Plastic Sheet 48" L x 16" W x 2" Thick

  • Mfr # BULK-PS-PP-353

  • Zoro # G7846375


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polypropylene
Plastic Thickness
2"
Plastic Width
16"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-353
Zoro #
G7846375
UPC #
193005909239
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
16"
Plastic Length
48"
Width
16"
Length
48"
Length Tolerance
(-1" - +1")
Thickness
2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Operating Temp. Range
0 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Impact Strength
1.2 ft. - lbs./in.
Tensile Strength
4,200 psi
Thickness Tolerance
(-0.031" - +0.008")
Material
Polypropylene
Friction Coefficient
0.5
Plastic Hardness
Rockwell M85
Grade
Standard
Tensile Strength Rating
Poor
Friction Rating
Slippery
Impact Strength Rating
Poor
Water Absorption
0.0001
Shape
Sheet
Plastic Density
0.033 lbs / cu. in.
Plastic Clarity
Semi-Clear
Water Absorption Rating
Excellent
Backing Type
Plain

Description

Polypropylene Plastic Sheet - 2" Thick x 16" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.