Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Plastic Sheet 48" L x 8" W x 1-1/2" Thick

  • Mfr # BULK-PS-PP-308

  • Zoro # G7844932


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1-1/2"
Plastic Width
8"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-308
Zoro #
G7844932
UPC #
193005909086
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
8"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Length
48"
Width
8"
Thickness
1-1/2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Impact Strength
1.2 ft. - lbs./in.
Thickness Tolerance
(-0" - +0.094")
Operating Temp. Range
0 Degrees to 180 Degrees F
Material
Polypropylene
Standards
FDA, UL 94 HB
Tensile Strength
4,200 psi
Tensile Strength Rating
Poor
Plastic Clarity
Semi-Clear
Friction Rating
Slippery
Water Absorption
0.0001
Impact Strength Rating
Poor
Shape
Sheet
Friction Coefficient
0.5
Plastic Hardness
Rockwell M85
Backing Type
Plain
Water Absorption Rating
Excellent
Grade
Standard
Plastic Density
0.033 lbs / cu. in.

Description

Polypropylene Plastic Sheet - 1-1/2" Thick x 8" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.