Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Plastic Sheet 6" L x 6" W x 1/16" Thick

  • Mfr # BULK-PS-PP-266

  • Zoro # G7852255


product price: $7.15
/ea
Sold in multiples of 16 for $114.40

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/16"
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-266
Zoro #
G7852255
UPC #
193005875732
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/16"
Plastic Width
6"
Plastic Length
6"
Length
6"
Thickness
1/16"
Width
6"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Thickness Tolerance
(-0.004" - +0.001")
Operating Temp. Range
0 Degrees to 180 Degrees F
Tensile Strength
4,200 psi
Material
Polypropylene
Impact Strength
1.2 ft. - lbs./in.
Standards
FDA, UL 94 HB
Friction Coefficient
0.5
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Plastic Density
0.033 lbs / cu. in.
Backing Type
Plain
Shape
Sheet
Plastic Hardness
Rockwell M85
Impact Strength Rating
Poor
Water Absorption
0.0001
Plastic Clarity
Semi-Clear
Grade
Standard
Friction Rating
Slippery

Description

Polypropylene Plastic Sheet - 1/16" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.