Shop USA INDUSTRIALS
See all product information
Create Account
Polyurethane 24" L x 36" W x 1/2" Thick
- Mfr # BULK-RS-P60-221
- Zoro # G4780944
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Plastic Material
Polyurethane
Plastic Thickness
1/2 in
Plastic Width
36"
Plastic Length
24"
Plastic Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-P60-221
- Zoro #
- G4780944
- UPC #
- 193005408152
- Country of Origin
- China
- Item
- Polyurethane Sheet-60A-1/2"T x 36"W
- Plastic Material
- Polyurethane
- Plastic Color
- Amber
- Material
- Polyurethane
Dimensions
- Plastic Thickness
- 1/2 in
- Plastic Width
- 36"
- Plastic Length
- 24"
- Width
- 36"
- Thickness
- 1/2"
Description
Polyurethane Sheet-60A-1/2 In.T x 36 In.W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.