Zoro Homepage

Polyurethane Roll - 60A - 1/2" Thick x 36" Wide x 7 ft. Long

  • Mfr # BULK-RS-P60-241

  • Zoro # G7913724


product price: $1,764.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36"
Rubber Material
Polyurethane
Rubber Color
Amber
Max Temp (F)
180
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P60-241
Zoro #
G7913724
UPC #
193005408190
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/2"
Rubber Width
36"
Rubber Length
7 ft.

Details

Rubber Material
Polyurethane
Rubber Color
Amber
Max Temp (F)
180
Min. Temp. (F)
-20
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
3,000 psi
Elongation
4.5
Grade
High Strength
Thickness Tolerance
(-0.050" - +0.050")
Texture
Smooth
Compression Set
0.25
Shape
Roll
Density
1.25 g/cm3
Tear Strength
50 N/mm

Description

Polyurethane Roll No Adhesive - 60A - 1/2" Thick x 36" Wide x 7 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.