Polyurethane Rubber Sheet No Adhesive, 60A, 1/2"T x 12"W x 12"L

  • Mfr # BULK-RS-P60-28

  • Zoro # G2420119


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Rubber Length
1 ft
Rubber Material
Polyurethane
Durometer
60 A
Material
Polyurethane
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P60-28
Zoro #
G2420119
UPC #
193005112424
Country of Origin
China

Dimensions

Rubber Thickness
1/2 in
Rubber Width
1 ft
Rubber Length
1 ft
Thickness
1/2 in
Width
1 ft
Length
1 ft

Details

Item
Rubber Sheet
Rubber Material
Polyurethane
Durometer
60 A
Backing Type
Non-Adhesive
Material
Polyurethane

Description

Polyurethane Rubber Sheet,No Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.