Polyurethane Rubber Sheet w Adhesive, 60A, 3/16"T x 6"W x 6"L

  • Mfr # BULK-RS-P60-214

  • Zoro # G2420347


product price:  $28.39
/ea
Sold in multiples of 4 for $113.56

Key Features

Rubber Length
6 in
Rubber Material
Polyurethane
Durometer
60 A
Thickness
3/16 in
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P60-214
Zoro #
G2420347
UPC #
193005344863
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
6 in
Rubber Length
6 in
Thickness
3/16 in
Width
6 in
Length
6 in

Details

Item
Rubber Sheet
Rubber Material
Polyurethane
Durometer
60 A
Backing Type
Adhesive
Material
Polyurethane

Description

Polyurethane Rubber Sheet,w/Adhesive,6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.