Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE 12" L x 1-1/2" W x 5/8" Thick

  • Mfr # BULK-PS-PTFE-1044

  • Zoro # G300437602


product price: $44.35
/ea
Sold in multiples of 3 for $133.05

Key Features

Plastic Material
PTFE
Plastic Thickness
5/8"
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Width Tolerance
(-0.01" - +0.01")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-1044
Zoro #
G300437602
UPC #
193005080082
Country of Origin
China

Dimensions

Plastic Thickness
5/8"
Plastic Width
1-1/2"
Plastic Length
12"
Width Tolerance
(-0.01" - +0.01")
Length Tolerance
(-1" - +1")

Details

Plastic Material
PTFE
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Thickness Tolerance
(-0.034" - +0")
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Plastic Clarity
Opaque
Grade
Standard
Impact Strength
3.5 ft. - lbs./in.
Backing Type
Plain
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Water Absorption
0.0001
Shape
Bar
Impact Strength Rating
Good
Friction Coefficient
0.07
Friction Rating
Very Slippery
Plastic Density
0.078 lbs / cu. in.
Plastic Hardness
55D

Description

PTFE Plastic Sheet - 5/8" Thick x 1-1/2" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.