Zoro Homepage

PTFE 36" L x 1-1/2" W x 1/8" Thick

  • Mfr # BULK-PS-PTFE-1030

  • Zoro # G700437257


product price: $42.59
/ea
Sold in multiples of 3 for $127.77

Key Features

Plastic Material
PTFE
Plastic Thickness
1/8"
Plastic Color
White
Thickness Tolerance
(-0" - +0.004")
Length Tolerance
(-1" - +1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-1030
Zoro #
G700437257
UPC #
193005079949
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
36"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")

Details

Plastic Material
PTFE
Plastic Color
White
Thickness Tolerance
(-0" - +0.004")
Tensile Strength
3,000 psi
Operating Temp. Range
-290 Degrees to 500 Degrees F
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Plastic Clarity
Opaque
Impact Strength Rating
Good
Backing Type
Plain
Friction Rating
Very Slippery
Impact Strength
3.5 ft. - lbs./in.
Grade
Standard
Water Absorption
0.0001
Shape
Bar
Plastic Density
0.078 lbs / cu. in.
Friction Coefficient
0.07
Plastic Hardness
55D
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent

Description

PTFE Plastic Sheet - 1/8" Thick x 1-1/2" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.