Zoro Homepage

PTFE 36" L x 1-1/2" W x 3/8" Thick

  • Mfr # BULK-PS-PTFE-997

  • Zoro # G800436815


product price: $82.65
/ea
Sold in multiples of 2 for $165.30
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
3/8"
Plastic Length
36"
Plastic Color
White
Thickness Tolerance
(-0" - +0.027")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-997
Zoro #
G800436815
UPC #
193005079611
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
1-1/2"
Plastic Length
36"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")

Details

Plastic Material
PTFE
Plastic Color
White
Thickness Tolerance
(-0" - +0.027")
Tensile Strength
3,000 psi
Operating Temp. Range
-290 Degrees to 500 Degrees F
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Plastic Hardness
55D
Impact Strength
3.5 ft. - lbs./in.
Water Absorption Rating
Excellent
Water Absorption
0.0001
Friction Coefficient
0.07
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Shape
Bar
Friction Rating
Very Slippery
Impact Strength Rating
Good
Grade
Standard
Plastic Density
0.078 lbs / cu. in.
Backing Type
Plain

Description

PTFE Plastic Sheet - 3/8" Thick x 1-1/2" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.