Zoro Homepage

PTFE 36" L x 1" W x 5/8" Thick

  • Mfr # BULK-PS-PTFE-1042

  • Zoro # G400438226


product price: $83.39
/ea
Sold in multiples of 2 for $166.78
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
5/8"
Plastic Color
White
Thickness Tolerance
(-0.034" - +0")
Length Tolerance
(-1" - +1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-1042
Zoro #
G400438226
UPC #
193005080068
Country of Origin
China

Dimensions

Plastic Thickness
5/8"
Plastic Width
1"
Plastic Length
36"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")

Details

Plastic Material
PTFE
Plastic Color
White
Thickness Tolerance
(-0.034" - +0")
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Friction Coefficient
0.07
Water Absorption
0.0001
Friction Rating
Very Slippery
Shape
Bar
Tensile Strength Rating
Poor
Plastic Hardness
55D
Plastic Density
0.078 lbs / cu. in.
Grade
Standard
Backing Type
Plain
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Impact Strength
3.5 ft. - lbs./in.
Impact Strength Rating
Good

Description

PTFE Plastic Sheet - 5/8" Thick x 1" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.