Zoro Homepage

PTFE 36" L x 4" W x 1" Thick

  • Mfr # BULK-PS-PTFE-1053

  • Zoro # G800438635


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1"
Plastic Length
36"
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-1053
Zoro #
G800438635
UPC #
193005080174
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
4"
Plastic Length
36"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
PTFE
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Thickness Tolerance
(-0.016" - +0.024")
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Friction Rating
Very Slippery
Friction Coefficient
0.07
Shape
Bar
Plastic Clarity
Opaque
Water Absorption
0.0001
Impact Strength
3.5 ft. - lbs./in.
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Backing Type
Plain
Grade
Standard
Plastic Hardness
55D
Plastic Density
0.078 lbs / cu. in.
Tensile Strength Rating
Poor

Description

PTFE Plastic Sheet - 1" Thick x 4" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.