Zoro Homepage

PTFE 36" L x 4" W x 1/8" Thick

  • Mfr # BULK-PS-PTFE-1032

  • Zoro # G100437284


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1/8"
Plastic Color
White
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-1032
Zoro #
G100437284
UPC #
193005079963
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
4"
Plastic Length
36"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
PTFE
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Thickness Tolerance
(-0" - +0.004")
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Water Absorption Rating
Excellent
Plastic Hardness
55D
Tensile Strength Rating
Poor
Water Absorption
0.0001
Friction Coefficient
0.07
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Grade
Standard
Backing Type
Plain
Impact Strength
3.5 ft. - lbs./in.
Impact Strength Rating
Good
Plastic Density
0.078 lbs / cu. in.
Shape
Bar

Description

PTFE Plastic Sheet - 1/8" Thick x 4" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.