Shop USA INDUSTRIALS
See all product information
Create Account
PTFE 4 ft L x 2 ft W x 1/2 in Thick
- Mfr # BULK-PS-PTFE-188
- Zoro # G2421449
product price:Â
$
1,316.99
/ea
Free Shipping & Returns
Key Features
Plastic Material
PTFE
Plastic Thickness
1/2 in
Plastic Width
2 ft
Plastic Length
4 ft
Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-PTFE-188
- Zoro #
- G2421449
- UPC #
- 193005323943
- Country of Origin
- China
- Item
- Plastic Sheet
- Plastic Material
- PTFE
- Material
- PTFE
- Shape
- Sheets
- Plastic Grouping
- Sheet Stock
Dimensions
- Plastic Thickness
- 1/2 in
- Plastic Width
- 2 ft
- Plastic Length
- 4 ft
- Thickness
- 1/2 in
- Width
- 2 ft
- Length
- 4 ft
Description
PTFE Plastic Sheet,- 1/2 In. Thick x 24 In. Wi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.