Zoro Homepage

PTFE 48" L x 2" W x 5/8" Thick

  • Mfr # BULK-PS-PTFE-1047

  • Zoro # G800438000


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
5/8"
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Width Tolerance
(-0.01" - +0.01")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-1047
Zoro #
G800438000
UPC #
193005080112
Country of Origin
China

Dimensions

Plastic Thickness
5/8"
Plastic Width
2"
Plastic Length
48"
Width Tolerance
(-0.01" - +0.01")
Length Tolerance
(-1" - +1")

Details

Plastic Material
PTFE
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Thickness Tolerance
(-0.034" - +0")
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Water Absorption
0.0001
Plastic Clarity
Opaque
Friction Coefficient
0.07
Plastic Hardness
55D
Grade
Standard
Water Absorption Rating
Excellent
Backing Type
Plain
Friction Rating
Very Slippery
Impact Strength Rating
Good
Shape
Bar
Tensile Strength Rating
Poor
Impact Strength
3.5 ft. - lbs./in.
Plastic Density
0.078 lbs / cu. in.

Description

PTFE Plastic Sheet - 5/8" Thick x 2" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.