Zoro Homepage

PTFE 48" L x 48" W x 3/16" Thick

  • Mfr # BULK-PS-PTFE-971

  • Zoro # G600436367


product price: $1,437.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
3/16"
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-971
Zoro #
G600436367
UPC #
193005079352
Country of Origin
China

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
PTFE
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Thickness Tolerance
(-0" - +0.008")
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Plastic Clarity
Opaque
Backing Type
Plain
Plastic Hardness
55D
Grade
Standard
Friction Coefficient
0.07
Water Absorption
0.0001
Shape
Sheet
Impact Strength
3.5 ft. - lbs./in.
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Density
0.078 lbs / cu. in.
Impact Strength Rating
Good

Description

PTFE Plastic Sheet - 3/16" Thick x 48" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.