Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE 6 in L x 6 in W x 3/8 in Thick

  • Mfr # BULK-PS-PTFE-8

  • Zoro # G2420916


product price: $46.49
/ea
Sold in multiples of 2 for $92.98

Key Features

Plastic Material
PTFE
Plastic Thickness
3/8 in
Plastic Width
6 in
Plastic Length
6 in
Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-8
Zoro #
G2420916
UPC #
193005044640
Country of Origin
China

Dimensions

Plastic Thickness
3/8 in
Plastic Width
6 in
Plastic Length
6 in
Thickness
3/8 in
Width
6 in
Length
6 in

Details

Item
Plastic Sheet
Plastic Material
PTFE
Material
PTFE
Plastic Grouping
Sheet Stock
Shape
Sheets

Description

PTFE Plastic Sheet,- 3/8 In. Thick x 6 In. Wid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.