Zoro Homepage

PTFE O-Ring - Dash 143, PK 2

  • Mfr # ZUSATFE143

  • Zoro # G7876469


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Dash Number
143
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSATFE143
Zoro #
G7876469
UPC #
193005269401
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
2-7/16"
Actual Inside Dia.
2.425"
Nominal Outside Dia.
2-5/8"
Actual Outside Dia.
2.631"

Details

Dash Number
143
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Color
White
FDA Approved
No
Metal Detectable
No
Temp. Range
-50° to 500° F
Durometer (Hardness) Rating
Hard
Grade
Standard

Description

PTFE O-Ring - Dash 143 - Pack of 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.