Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE O-Ring, Dash 251

  • Mfr # ZUSATFE251

  • Zoro # G2430016


product price: $12.49
/ea

Key Features

Dash Number
251
System of Measurement
Inch
Material
PTFE
Cross Section Shape
Round
O-Ring Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSATFE251
Zoro #
G2430016
UPC #
193005270247
Country of Origin
China

Dimensions

Nominal Inside Dia.
5-1/8"
Actual Inside Dia.
5.109"
Nominal Outside Dia.
5-3/8"
Actual Outside Dia.
5.387"

Details

Item
O-Ring
Dash Number
251
System of Measurement
Inch
Material
PTFE
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Color
White
Temp. Range
-50° to 500° F
Durometer (Hardness) Rating
Hard
Metal Detectable
No
FDA Approved
No
Type
O-Ring
Grade
Standard

Description

PTFE O-Ring - Dash 251 - Pack of 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.