Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE O-Ring - Dash 332, PK 2

  • Mfr # ZUSATFE332

  • Zoro # G7878155


product price: $12.55

Key Features

Dash Number
332
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSATFE332
Zoro #
G7878155
UPC #
193005270797
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
2-3/8"
Actual Inside Dia.
2.35"
Nominal Outside Dia.
2-3/4"
Actual Outside Dia.
2.77"

Details

Dash Number
332
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Color
White
Temp. Range
-50° to 500° F
Metal Detectable
No
FDA Approved
No
Durometer (Hardness) Rating
Hard
Grade
Standard

Description

PTFE O-Ring - Dash 332 - Pack of 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.