Zoro Homepage

PTFE Plastic Sheet 12" L x 8" W x 1/32" Thick

  • Mfr # BULK-PS-PTFE-278

  • Zoro # G7848660


product price: $14.39
/ea
Sold in multiples of 7 for $100.73

Key Features

Plastic Material
PTFE
Plastic Thickness
1/32"
Plastic Width
8"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-278
Zoro #
G7848660
UPC #
193005876487
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/32"
Plastic Width
8"
Plastic Length
12"
Width
8"
Thickness
Item no.
Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Impact Strength
3.5 ft. - lbs./in.
Tensile Strength
3,000 psi
Thickness Tolerance
(-0" - +0.002")
Operating Temp. Range
-290 Degrees to 500 Degrees F
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Material
PTFE
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Backing Type
Plain
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Plastic Hardness
55D
Water Absorption
0.0001
Shape
Sheet
Friction Coefficient
0.07
Plastic Density
0.078 lbs / cu. in.
Impact Strength Rating
Good
Grade
Standard

Description

PTFE Plastic Sheet - 1/32" Thick x 8" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.