.jpg)
PTFE Plastic Sheet 16" L x 16" W x 2" Thick
Mfr # BULK-PS-PTFE-338
Zoro # G7848642
product price: $1,593.99
/ea
Free Shipping & Returns
Key Features
Plastic Material
PTFE
Plastic Thickness
2"
Plastic Width
16"
Plastic Length
16"
Plastic Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-PTFE-338
Zoro #
G7848642
UPC #
193005909888
Country of Origin
Unknown
Dimensions
Plastic Thickness
2"
Plastic Width
16"
Plastic Length
16"
Length Tolerance
(-1" - +1")
Thickness
2"
Width Tolerance
(-0.25" - +0.25")
Length
16"
Width
16"
Description
PTFE Plastic Sheet - 2" Thick x 16" Wide x 16" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.