Zoro Homepage

PTFE Plastic Sheet 24" L x 12" W x 2" Thick

  • Mfr # BULK-PS-PTFE-319

  • Zoro # G7847172


product price: $1,431.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
2"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-319
Zoro #
G7847172
UPC #
193005909864
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
12"
Plastic Length
24"
Thickness
2"
Length Tolerance
(-1" - +1")
Width
12"
Width Tolerance
(-0.25" - +0.25")
Length
24"

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Tensile Strength
3,000 psi
Operating Temp. Range
-290 Degrees to 500 Degrees F
Thickness Tolerance
(-0.031" - +0.047")
Impact Strength
3.5 ft. - lbs./in.
Material
PTFE
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Shape
Sheet
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Backing Type
Plain
Plastic Clarity
Opaque
Water Absorption
0.0001
Impact Strength Rating
Good
Friction Coefficient
0.07
Water Absorption Rating
Excellent
Grade
Standard
Plastic Density
0.078 lbs / cu. in.
Plastic Hardness
55D

Description

PTFE Plastic Sheet - 2" Thick x 12" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.