Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Plastic Sheet 24" L x 24" W x 1/4" Thick

  • Mfr # BULK-PS-PTFE-713

  • Zoro # G7853034


product price: $321.09
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-713
Zoro #
G7853034
UPC #
193005909598
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/4"
Width
24"
Length Tolerance
(-1" - +1")
Length
24"

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Tensile Strength
3,000 psi
Impact Strength
3.5 ft. - lbs./in.
Operating Temp. Range
-290 Degrees to 500 Degrees F
Material
PTFE
Standards
FDA, UL 94 V-0
Thickness Tolerance
(-0" - +0.008")
Shape
Sheet
Plastic Hardness
55D
Plastic Density
0.078 lbs / cu. in.
Water Absorption Rating
Excellent
Backing Type
Acrylic Adhesive
Impact Strength Rating
Good
Water Absorption
0.0001
Grade
Standard
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Friction Coefficient
0.07
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
375 Degrees F

Description

PTFE Plastic Sheet w/ LSE Acrylic Adhesive - 1/4" Thick x 24" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.