Zoro Homepage

PTFE Plastic Sheet 24" L x 8" W x 1" Thick

  • Mfr # BULK-PS-PTFE-300

  • Zoro # G7848539


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1"
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-300
Zoro #
G7848539
UPC #
193005909758
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
8"
Plastic Length
24"
Width
8"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1"
Length
24"

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Material
PTFE
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Impact Strength
3.5 ft. - lbs./in.
Thickness Tolerance
(-0.016" - +0.024")
Tensile Strength
3,000 psi
Plastic Density
0.078 lbs / cu. in.
Tensile Strength Rating
Poor
Water Absorption
0.0001
Plastic Clarity
Opaque
Plastic Hardness
55D
Grade
Standard
Water Absorption Rating
Excellent
Shape
Sheet
Impact Strength Rating
Good
Friction Coefficient
0.07
Friction Rating
Very Slippery
Backing Type
Plain

Description

PTFE Plastic Sheet - 1" Thick x 8" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.