Zoro Homepage

PTFE Plastic Sheet 32" L x 16" W x 1/4" Thick

  • Mfr # BULK-PS-PTFE-345

  • Zoro # G7848889


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1/4"
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-345
Zoro #
G7848889
UPC #
193005909444
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/4"
Plastic Width
16"
Plastic Length
32"
Length
32"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width
16"

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Material
PTFE
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Tensile Strength
3,000 psi
Thickness Tolerance
(-0" - +0.008")
Impact Strength
3.5 ft. - lbs./in.
Operating Temp. Range
-290 Degrees to 500 Degrees F
Backing Type
Plain
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Impact Strength Rating
Good
Plastic Density
0.078 lbs / cu. in.
Plastic Hardness
55D
Friction Rating
Very Slippery
Grade
Standard
Water Absorption
0.0001
Friction Coefficient
0.07
Tensile Strength Rating
Poor
Shape
Sheet

Description

PTFE Plastic Sheet - 1/4" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.