Zoro Homepage

PTFE Plastic Sheet 32" L x 16" W x 3/16" Thick

  • Mfr # BULK-PS-PTFE-344

  • Zoro # G7844479


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
3/16"
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-344
Zoro #
G7844479
UPC #
193005909321
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/16"
Plastic Width
16"
Plastic Length
32"
Thickness
3/16"
Length
32"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
16"

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Tensile Strength
3,000 psi
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Thickness Tolerance
(-0" - +0.008")
Operating Temp. Range
-290 Degrees to 500 Degrees F
Impact Strength
3.5 ft. - lbs./in.
Material
PTFE
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Friction Coefficient
0.07
Shape
Sheet
Friction Rating
Very Slippery
Grade
Standard
Plastic Hardness
55D
Water Absorption
0.0001
Impact Strength Rating
Good
Plastic Density
0.078 lbs / cu. in.
Backing Type
Plain
Water Absorption Rating
Excellent

Description

PTFE Plastic Sheet - 3/16" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.