Zoro Homepage

PTFE Plastic Sheet 32" L x 16" W x 3/8" Thick

  • Mfr # BULK-PS-PTFE-346

  • Zoro # G7851135


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
3/8"
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-346
Zoro #
G7851135
UPC #
193005909550
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/8"
Plastic Width
16"
Plastic Length
32"
Width Tolerance
(-0.25" - +0.25")
Width
16"
Length
32"
Thickness
3/8"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Impact Strength
3.5 ft. - lbs./in.
Thickness Tolerance
(-0" - +0.027")
Material
PTFE
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Plastic Hardness
55D
Impact Strength Rating
Good
Grade
Standard
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Friction Coefficient
0.07
Backing Type
Plain
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Shape
Sheet
Water Absorption
0.0001
Plastic Density
0.078 lbs / cu. in.

Description

PTFE Plastic Sheet - 3/8" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.