Zoro Homepage

PTFE Plastic Sheet 48" L x 12" W x 1/2" Thick

  • Mfr # BULK-PS-PTFE-274

  • Zoro # G7850261


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-274
Zoro #
G7850261
UPC #
193005909604
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
12"
Thickness
1/2"
Length
48"

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Tensile Strength
3,000 psi
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Operating Temp. Range
-290 Degrees to 500 Degrees F
Material
PTFE
Impact Strength
3.5 ft. - lbs./in.
Thickness Tolerance
(-0" - +0.02")
Grade
Standard
Friction Coefficient
0.07
Impact Strength Rating
Good
Backing Type
Plain
Water Absorption Rating
Excellent
Shape
Sheet
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Water Absorption
0.0001
Tensile Strength Rating
Poor
Plastic Density
0.078 lbs / cu. in.
Plastic Hardness
55D

Description

PTFE Plastic Sheet - 1/2" Thick x 12" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.